Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Change (M8) Double-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 1200878727

  • Zoro # G305783254


product price: $30.25
/ea
Sold in multiples of 24 for $726.00

Key Features

Cable Length
0.6 m
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
85 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200878727
Zoro #
G305783254
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
0.6 m
Length
1.97 ft
Cable Diameter
4.80mm (.189")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
85 Degrees C
Material
Thermoplastic Polyurethane
Color
Black
Max. Voltage
30V
Contact Finish
Gold Plated
Series
120087
Type
Female-Male
Connector Type
Female-Male
Coupling Style
Knurled Hexnut, Threaded
Keyway
A-coded
Poles
4
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Orientation
90° to Straight
Material - Coupling Nut
Nickel-plated Brass
Voltage - Maximum
60V AC / 75V DC
Connector End B
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Temperature Range - Operating
-25° to +85°C
Product Name
Nano-Change (M8)
Wire/Cable Type
UL 21215
Material - Connector Body
TPU
Connector End A
Nano-Change (M8)
Material - Contact
Brass
Max. Amps
3 A
Cable Jacket Material
TPU
Product Type
Double Ended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.