Shop WOODHEAD

Nano-Change (M8) Receptacle, 3 Pole, M8 X 0.5 Mounting Thread, Male (Straight) To 22 Awg Lead

  • Mfr # 4R3F06E02C3003
  • Zoro # G805964207

product price: 
$
17.59
/ea
Sold in multiples of 4 for $70.36

Key Features

Type
Single Ended (pigtail)
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4R3F06E02C3003
Zoro #
G805964207
UPC #
-
Country of Origin
Poland
Item
Nano-Change (M8)
Type
Single Ended (pigtail)
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
IP Rating
IP67
Series
120031
Connector Type
Male
Material
Brass
Standards
UL E152210
Wire Range
24 AWG
Max. Voltage
60V AC; 75V DC
Max. Temp.
90°C
Current Rating
3 A
Coupling Type
External Thread
Voltage - Maximum
60V AC / 75V DC
Material - Component
Nickel-plated Brass
Orientation
Straight
Temperature Range - Operating
-25° to +90°C
Keyway
A-coded
Panel Mount
Front
Current - Maximum per Contact
3.0A
Product Name
Nano-Change (M8)
NEMA Rating
NEMA 6
Wire/Cable Type
UL 1569
Poles
3

Dimensions

Length
0.3 m
Mounting Thread Size
M8 x 0.5
Wire Size (AWG)
24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.