This item is Discontinued.

No Product Image Available

Nano-Change (M8) Single-Ended Cordset, 3 Pole, Male (Straight) To Pigtail (Discontinued)

  • Mfr # 1200270364
  • Zoro # G505785409
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200270364
Zoro #
G505785409
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Cable Diameter
5.08mm (.200")
Wire Size (AWG)
24

Details

Material
Polyurethane
Series
120027
Max. Voltage
60V
Color
Black
Max. Temp.
80°C
Standards
UL E152210
Current Rating
3 A
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
IP Rating
IP67
Type
Single Ended
UL
E152210
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Keyway
A-coded
Temperature Range - Operating
-25° to +80°C
Poles
3
Voltage - Maximum
60V AC / 75V DC
Wire/Cable Type
UL 2464
Material - O-Ring
Fluoro-elastomer
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Coupling Style
Threaded
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Orientation
Straight to Pigtail
Connector End B
Pigtail
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.