This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

Nano-Change (M8) Single-Ended Cordset, 3 Pole, Male (Straight) To Pigtail, 24 Awg Pvc Cable (Discontinued)

Mfr # 403006A10M020
Zoro # G205902366
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
403006A10M020
Zoro #
G205902366
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size
24 AWG
Cable Length
2 m
Cable Diameter
4.32mm (.170")

Details

Item
Cordset
Product Type
Single Ended
Cable Jacket Material
PVC
Cable Jacket Color
Yellow
IP Rating
IP67
Type
Single Ended
Keyway
A-coded
Series
120086
Voltage - Maximum
60V AC / 75V DC
Wire/Cable Type
UL 2661
CSA
LR6837
Duration at Max. Process Temperature (seconds)
5
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Gender
Male-Pigtail
Orientation
Straight to Pigtail
Material - O-Ring
Fluoro-elastomer
Process Temperature max. C
250
Max. Cycles at Max. Process Temperature
3
Poles
3
Material - Connector Body
TPE
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +105°C
UL
E152210
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End B
Pigtail

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.