Nano-Change (M8) Single-Ended Cordset, 3 Pole, Male (Straight) To Pigtail

  • Mfr # 403006P02M100

  • Zoro # G305902464


product price:  $38.59
/ea
Sold in multiples of 24 for $926.16

Key Features

Cable Length
10 m
IP Rating
IP67
Series
120027
Keyway
A-coded
Type
Single Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403006P02M100
Zoro #
G305902464
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
4.32mm (.170")

Details

IP Rating
IP67
Series
120027
Keyway
A-coded
Type
Single Ended
Poles
3
Voltage - Maximum
60V
Coupling Style
Threaded
Temperature Range - Operating
-25°C to +80°C
LED Indicator
No
Orientation
Straight to Pigtail
Material - Connector Body
PUR
Material - Plating Mating
Gold
Current - Maximum per Contact
3.0A
Gender
Male-Pigtail
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
UL 2464
Material - Coupling Nut
Nickel-plated Brass
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Product Type
Single Ended
Cable Jacket Color
Black
Cable Jacket Material
PUR/PVC
Item
Cordset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.