Nano-Change (M8) Single-Ended Cordset, 3 Poles, Female (90 Deg.) To Pigtail (Discontinued)
- Mfr # 1200868054
- Zoro # G805788513
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200868054
Zoro #
G805788513
UPC #
-
Country of Origin
Poland
Dimensions
Length
16.4 ft
Details
Material
Polyurethane
Max. Voltage
30V
Color
Black
Connector Type
Female-Pigtail
Current Rating
3 A
Max. Temp.
80°C
Contact Finish
Gold Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.