Nano-Change (M8) Single-Ended Cordset, 3 Poles, Male

  • Mfr # 1200270105

  • Zoro # G705785469


product price: $19.45
/ea
Sold in multiples of 4 for $77.80

Key Features

Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
60 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200270105
Zoro #
G705785469
UPC #
-
Country of Origin
Poland

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Wire Size (AWG)
24
Cable Diameter
4.70mm (.185")

Details

Item
Nano-Change (M8)
Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
60 V
Current
3 A
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Contact Finish
Gold Plated
IP Rating
IP67
Max. Temp.
80°C
Max. Voltage
60V
Standards
UL E152210
Connector Type
Male-Pigtail
Series
120027
Current Rating
3 A
UL
E152210
Material - Contact
Copper Alloy
Poles
3
Material - Plating Mating
Gold
Temperature Range - Operating
-25° to +80°C
Voltage - Maximum
60V AC / 75V DC
Connector End A
Nano-Change (M8)
Orientation
Straight to Pigtail
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Coupling Style
Threaded
Keyway
A-coded
Connector End B
Pigtail
Current - Maximum per Contact
3.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
PUR
Product Name
Nano-Change (M8)
Wire/Cable Type
UL 2464
Material - Cable Jacket
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.