Shop WOODHEAD

Nano-Change (M8) Single-Ended Cordset, 3 Poles, Male (Straight) To Pigtail, 24 Awg, Pvc Cable

  • Mfr # 1200860133
  • Zoro # G105788305

product price: 
$
27.15
/ea
Sold in multiples of 3 for $81.45

Key Features

Material
Thermoplastic Elastomer
Series
120086
Max. Voltage
60V AC; 75V DC
Color
Yellow
Length
13.12 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1200860133
Zoro #
G105788305
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.12 ft
Wire Size (AWG)
24
Cable Length
4.0m (13.12')
Cable Diameter
4.32mm (.170")

Details

Material
Thermoplastic Elastomer
Series
120086
Max. Voltage
60V AC; 75V DC
Color
Yellow
Wire Range
24 AWG
Current Rating
4 A
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Type
Single Ended
Contact Finish
Gold Plated
Max. Temp.
105°C
IP Rating
IP68
Coupling Style
Threaded
Poles
3
Temperature Range - Operating
-20° to +105°C
Keyway
A-coded
Material - Connector Body
TPE
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Connector End B
Pigtail
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
CSA
LR6837
Product Name
Nano-Change (M8)
Connector End A
Nano-Change (M8)
Wire/Cable Type
UL 2661
UL
E152210
Current - Maximum per Contact
4.0A
Voltage - Maximum
60V AC / 75V DC

Ratings & reviews