Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut

  • Mfr # 1200868648

  • Zoro # G405788944


product price: $24.95
/ea
Sold in multiples of 4 for $99.80

Key Features

Type
Male-Pigtail
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200868648
Zoro #
G405788944
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Wire Size (AWG)
24
Cable Length
2.0m (6.56')
Cable Diameter
4.80mm (.189")

Details

Item
Nano-Change (M8)
Type
Male-Pigtail
Color
Black
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
30 V
Current
3 A
Maximum Operating Temperature
85 Degrees C
Series
120086
Connector Type
Male-Pigtail
IP Rating
IP67
Material
Thermoplastic Polyurethane
Contact Finish
Gold Plated
Current Rating
3 A
Max. Voltage
30V
Max. Temp.
85°C
Wire Range
24 AWG
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Knurled Hexnut, Threaded
Poles
4
Temperature Range - Operating
-25° to +85°C
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Voltage - Maximum
60V AC / 75V DC
Connector End B
Pigtail
LED Indicator
No
Current - Maximum per Contact
3.0A
Material - Cable Jacket
TPU
Material - Contact
Brass
Orientation
90° to Pigtail
Material - Connector Body
TPU
Material - Plating Mating
Gold
Keyway
A-coded
Wire/Cable Type
UL 21215

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.