
Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 3 Pole, Male (Straight) To Pigtail
Mfr # 403006B41M020
Zoro # G005981363
product price: $22.29
/ea
Sold in multiples of 4 for $89.16
Key Features
Material
Thermoplastic Polyurethane
Max. Voltage
60V
Color
Black
Length
6.56 ft
Connector Type
Male-Pigtail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
403006B41M020
Zoro #
G005981363
UPC #
-
Country of Origin
Poland
Dimensions
Length
6.56 ft
Details
Material
Thermoplastic Polyurethane
Max. Voltage
60V
Color
Black
Connector Type
Male-Pigtail
Max. Temp.
85°C
Current Rating
3 A
Wire Range
24 AWG
Contact Finish
Gold Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.