Zoro Homepage

Nano-Change (M8) Single-Ended Cordset With Knurled Hexnut, 4 Pole

  • Mfr # 404001B41M100

  • Zoro # G105902244


product price: $45.55
/ea
Sold in multiples of 2 for $91.10

Key Features

Cable Length
10 m
IP Rating
IP67
Series
120086
Type
Single Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404001B41M100
Zoro #
G105902244
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Cable Diameter
4.80mm (.189")
Wire Size
24 AWG

Details

IP Rating
IP67
Series
120086
Type
Single Ended
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
LED Indicator
No
Coupling Style
Knurled Hexnut, Threaded
Orientation
90° to Pigtail
Poles
4
Material - Plating Mating
Gold
Voltage - Maximum
30V
Temperature Range - Operating
-25°C to +85°C
Material - Connector Body
TPU
Current - Maximum per Contact
3.0A
Gender
Female-Pigtail
Wire/Cable Type
WSOR
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Connector End A
Nano-Change (M8)
Material - Contact
Brass
Cable Jacket Color
Black
Product Type
Single Ended
Cable Jacket Material
TPU
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.