Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Nc 3P Fp 10M Snap #24 Pvc (Discontinued)

  • Mfr # 503000A10M100
  • Zoro # G805902391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503000A10M100
Zoro #
G805902391
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10.0m (32.81')
Wire Size AWG
24
Cable Diameter
4.32mm (.170")

Details

IP Rating
IP67
Keyway
None
Series
120088
Type
Single Ended
Voltage - Maximum
60V AC / 75V DC
LED Indicator
No
Coupling Style
Snap
Color - Cable Jacket
Yellow
Material - Plating Mating
Gold
CSA
LR6837
UL
E152210
Poles
3
Material - Cable Jacket
PVC
Temperature Range - Operating
-20°C to +105°C
Orientation
Straight to Pigtail
Wire/Cable Type
E152210
Current - Maximum per Contact
3.0A
Material - Connector Body
TPE
Gender
Female-Pigtail
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.