Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Nc 3P Fp 2M 90D Led Pnp 24Awg (Discontinued)

  • Mfr # 5030P1A10M020
  • Zoro # G505902486
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030P1A10M020
Zoro #
G505902486
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

IP Rating
IP67
Type
Single Ended
Keyway
Single
Wire/Cable Type
E152210
CSA
LR6837
Orientation
90° to Pigtail
Gender
Female-Pigtail
Poles
3
UL
E152210
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-20°C to +105°C
Voltage - Maximum
30V AC/DC
Coupling Style
Snap
Material - Plating Mating
Gold
Material - Connector Body
PVC
LED Indicator
PNP Sensors
Series
120088
Connector End B
Pigtail
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Product Name
Nano-Change (M8)
Cable Jacket Color
Yellow
Cable Jacket Material
PVC
Item
Sensor Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.