
Nc 3P M/Mfe 2M 90/St Cplr 24/3
Mfr # 443032A10M020
Zoro # G805902940
product price: $33.19
/eaSold in multiples of 2 for $66.38
Key Features
Cable Length
2 m
IP Rating
IP68
Keyway
None
Type
Double Ended
LED Indicator
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
443032A10M020
Zoro #
G805902940
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Length
2 m
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.