Zoro Homepage

Nc-4P-Mm-St-5M-Pvc

  • Mfr # 1200270376

  • Zoro # G805785437


product price: $26.89
/ea
Sold in multiples of 3 for $80.67

Key Features

Type
Single Ended
Color
Black
Insulation Material
PVC
Maximum Voltage
30 V
Current
3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200270376
Zoro #
G805785437
UPC #
-
Country of Origin
China

Dimensions

Length
16.4 ft
Cable Length
5.0m (16.40')
Wire Size (AWG)
24
Cable Diameter
5.08mm (.200")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.