Nc/Mmc-4P-4W-F/Mm-St/St-2M-Pvc-0.25

  • Mfr # 484030E02M020

  • Zoro # G605949176


product price: $25.15
/ea
Sold in multiples of 48 for $1,207.20

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
60 V AC/75 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
484030E02M020
Zoro #
G605949176
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12),Nano-Change (M8)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
60 V AC/75 V DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Connector Type
Female-Male
IP Rating
IP68
Standards
UL E152210
Series
120087
Current Rating
4 A
Max. Voltage
60V AC; 75V DC
Contact Finish
Gold Plated
Poles
4
Temperature Range - Operating
-30° TO +80°C
Voltage - Maximum
60V AC / 75V DC
Wire/Cable Type
UL 2464
Connector End B
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Current - Maximum per Contact
4.0A
LED Indicator
No
Coupling Style
Threaded
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12),Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
Keyway
None
Orientation
Straight to Straight
Material - Connector Body
TPU
Material - Plating Mating
Gold
Material - Cable Jacket
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.