Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

O-Ring .984 Id X .139 Thk (Discontinued)

  • Mfr # 1301800333
  • Zoro # G105784413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301800333
Zoro #
G105784413
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4" NPT

Details

Item
MAX-LOC
Insulation Material
Neoprene
Series
130180
Type
O-Ring
Product Name
MAX-LOC
O-Ring
Yes
Material - Body
Neoprene
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.