
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32G20A123
Zoro #
G2021504
UPC #
78678876127
Country of Origin
Mexico
Dimensions
Cord Length
7.62m (25.0')
Cord Grip Body Size
F3 3/4"
Cord Diameter
15.24mm (.600")
Details
Enclosure Rating
NEMA 4
GFCI
Yes
Mounting Style
Portable
Type
GFCI Multiple Outlet Box
NEMA Configuration
NEMA 5-20
Open Neutral Relay
Yes
GFCI Reset
Manual
Series
130135
Flip Lid
Yes
Number of Receptacles
2
Receptacle type
Duplex
Material - Housing
Rubber
Product Name
Super-Safeway
Current - Maximum per Contact
20.0A
Cord Type
12/3 SOOW
Voltage - Maximum
120V
Ground Continuity Monitor
No
Feed-Thru
No
Description
Super-Safeway GFCI Multiple Outlet Box, Open Neutral Relay, (2) NEMA 5-20 Duplex with Flip Lids, 7.62m (25.0 ft.) Cord Length, 12/3 SOOW Cord, NEMA 5-20 Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.