This item is Discontinued.

Woodhead Outlet Strip, In-Line Industrial GFCI, Tri-Tap, 5-15R, 5-15P, 50 ft. 1301530034

This item is Discontinued.

Woodhead

Outlet Strip, In-Line Industrial GFCI, Tri-Tap, 5-15R, 5-15P, 50 ft. (Discontinued)

Mfr # 1301530034
Zoro # G805919214
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301530034
Zoro #
G805919214
UPC #
-
Country of Origin
China

Dimensions

Cord Length
50 ft.

Details

Item
Outlet Strip
Type
In-Line Industrial GFCI, Tri-Tap
Number of Outlets
3
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
12/3
Standards
UL E66308
Optional Entrance Fitting
Feed-Thru
Max. Amps
15A
NEC Cord Designation
12/3 SJTW
Voltage
125V
GFCI Protected
Yes
Housing Material
Nylon

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.