Outlet Strip, Multiple Outlet Box, 2 Outlet(s) 5-15R (Discontinued)
- Mfr # 1301370165
- Zoro # G305919028
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301370165
Zoro #
G305919028
UPC #
-
Country of Origin
Unknown
Dimensions
Cord Grip Body Size
Double C-Clamp
Cord Diameter
8.26-16.64mm (.325-.655")
Details
Item
Outlet Strip
Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-15R
Standards
CSA LR6837, UL E46237
Mounting Style
Portable
Housing Material
Rubber
Voltage
125V
Series
130137
GFCI Protected
No
Flip Lid
No
Ground Continuity Monitor
No
Number of Receptacles
2
Feed-Thru
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.