Zoro Homepage

Outlet Strip, Multiple Outlet Box, 5-15R, 5-15P

  • Mfr # 1301370191

  • Zoro # G805918996


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
CSA LR6837, UL E46237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301370191
Zoro #
G805918996
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"
Cord Diameter
12.70-19.05mm (.500-.750")

Details

Item
Outlet Strip
Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Standards
CSA LR6837, UL E46237
GFCI Protected
No
Housing Material
Rubber
Series
130137
Mounting Style
Portable
Enclosure Rating
NEMA 4
Voltage
125V
Number of Receptacles
2
Ground Continuity Monitor
No
Feed-Thru
No
CSA
LR6837
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.