Outlet Strip, Multiple Outlet Box, 5-15R, 5-15P, 25 ft.
- Mfr # 1301370095
- Zoro # G605919018
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Cord Length
25 ft.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301370095
- Zoro #
- G605919018
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Cord Length
- 25 ft.
- Cord Grip Body Size
- Double C-Clamp
- Cord Diameter
- 13.59mm (.535")
Details
- Item
- Outlet Strip
- Type
- Multiple Outlet Box
- Number of Outlets
- 2
- Receptacle Configuration
- 5-15R
- Plug Configuration
- 5-15P
- Gauge/Conductor
- 14/3
- Standards
- CSA LR6837, UL E38085
- Housing Material
- Rubber
- Voltage
- 125V
- NEC Cord Designation
- 14/3 SOOW
- Max. Amps
- 15A
- Mounting Style
- Portable
- Series
- 130137
- GFCI Protected
- No
- CSA
- LR6837
- Flip Lid
- No
- Current - Maximum per Contact
- 15.0A
- Ground Continuity Monitor
- No
- Number of Receptacles
- 2
- Feed-Thru
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.