Zoro Homepage

Outlet Strip, Multiple Outlet Box, 5-20R, 5-20P

  • Mfr # 1301370192

  • Zoro # G705919239


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Standards
CSA LR6837, UL E46237
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301370192
Zoro #
G705919239
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Grip Body Size
F3 3/4"
Cord Diameter
11.10-19.05mm (.437-.750")

Details

Item
Outlet Strip
Type
Multiple Outlet Box
Number of Outlets
2
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Standards
CSA LR6837, UL E46237
GFCI Protected
No
Series
130137
Voltage
250V
Housing Material
Rubber
Mounting Style
Portable
Number of Receptacles
2
Ground Continuity Monitor
No
CSA
LR6837
Feed-Thru
No
Flip Lid
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.