This item is Discontinued.

No Product Image Available

Outlet Strip, Portable, 5-15R, 5-15P, 0 ft. (Discontinued)

  • Mfr # 1301350230
  • Zoro # G805919108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301350230
Zoro #
G805919108
UPC #
-
Country of Origin
Mexico

Dimensions

Cord Length
0 ft.

Details

Item
Outlet Strip
Type
Portable
Number of Outlets
4
Receptacle Configuration
5-15R
Plug Configuration
5-15P
Gauge/Conductor
None
Standards
CSA Listed
Housing Material
Rubber
Voltage
125V
GFCI Protected
No
Max. Amps
20A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.