Zoro Homepage

Panel Mtg Receptacleb Rj-45 Punchdown

  • Mfr # 847020008

  • Zoro # G005929945


product price: $85.15
/ea
Sold in multiples of 2 for $170.30
Free Shipping & Returns

Key Features

Series
84702
Type
110 Punchdown
Current - Maximum per Contact
1.5A
Mounting Thread Size
1" - 14 UNC
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
847020008
Zoro #
G005929945
UPC #
-
Country of Origin
Mexico

Dimensions

Mounting Thread Size
1" - 14 UNC

Details

Series
84702
Type
110 Punchdown
Current - Maximum per Contact
1.5A
Orientation
Straight
Coupling Type
External Thread
Voltage - Maximum
125V
Gender
Male
Panel Mount
Front
Material - Component
ABS
Temperature Range - Operating
-20°C to +80°C
Keyway
None
IP Rating
IP67
Product Name
RJ45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.