Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Pg1018 Deluxe Cord Grips Was50142 (Discontinued)

  • Mfr # 36272
  • Zoro # G205900256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36272
Zoro #
G205900256
UPC #
78678836272
Country of Origin
United States

Dimensions

Thread Size
1 1/4" NPT
Cable Diameter
25.40-28.58mm (1.000-1.125")

Details

Item
Strain-Relief Cord Grips
Standards
CSA LR32159; UL E76954
Connection Type
Male
Connection Material
Aluminum
Product Name
Deluxe Cord
Type
Strain Relief Grip
Body Style
Straight
Series
130097
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
UL
E76954
NEMA Rating
NEMA 4
Material - Grip
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.