
Deluxe Cord Grip, Straight, 2 in NPT, Aluminum Body, Stainless Steel Grip, NEMA 4
Mfr # 36487
Zoro # G0388456
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
2 in NPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36487
Zoro #
G0388456
UPC #
78678836487
Country of Origin
Mexico
Dimensions
Thread Size
2 in NPT
Cable Diameter
10.68 in - 10.81 in
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Series
130097
Description
Deluxe Cord Grips Strain Relief, 2" NPT, Straight Male, Cable Diameter 42.67-45.97mm (1.680-1.810")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.