This item is Discontinued.

Woodhead Straight, 1/2" NPT, Stainless Steel Grip, NEMA 3R 1300970323

Straight, 1/2" NPT, Stainless Steel Grip, NEMA 3R (Discontinued)

  • Mfr # 1300970323
  • Zoro # G005787910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970323
Zoro #
G005787910
UPC #
78678837129
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
7.93-9.53mm (.312-.375")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Color
Gray
Body Style
Straight
Insulation Material
None
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Ports
1
Material
Stainless Steel
Connector Type
Male
For Use With
1/2" NPT MAX-LOC Lock Nut, MAX-LOC O-Ring, 1/2" NPT MAX-LOC Gasket
Standards
CSA Certified
Series
130097
Product Name
MAX-LOC
Number of Holes
1
O-Ring
No
Color - Grommet
Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.