This item is Discontinued.

No Product Image Available

Pg410Cr Sst.562-.625 F-2 1/2 Max-Locdelu (Discontinued)

  • Mfr # 1300970328
  • Zoro # G005788085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300970328
Zoro #
G005788085
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1/2" NPT
Cable Diameter
14.27-15.88mm (.562-.625")

Details

Item
MAX-LOC
Type
Straight
Material
Stainless Steel
Standards
CSA Certified
Series
130097
Connector Type
Male
O-Ring
No
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.