Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Pg608-90 Male 90 Degree Sh1Was50422 (Discontinued)

  • Mfr # 1300970215
  • Zoro # G105787285
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970215
Zoro #
G105787285
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
9.53-12.70mm (.375-.500")

Details

Item
Deluxe Cord
Type
Right Angle
Material
Aluminum
Connector Type
Male
Series
130097
Standards
CSA Certified; UL E76954
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Body Style
90° Angle
UL
E76954
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
CSA
LR32159
NEMA Rating
NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.