This item is Discontinued.

No Product Image Available

Pg609Cr Sst.500-.625 F-3 3/4 Max-Locdelu (Discontinued)

  • Mfr # 1300970330
  • Zoro # G605788607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300970330
Zoro #
G605788607
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
12.70-15.88mm (.500-.625")

Details

Item
MAX-LOC
Type
Straight
Material
Stainless Steel
Number of Ports
1
Color
Gray
Connector Type
Male
Series
130097
Material - Grip
Stainless Steel
Color - Grommet
Gray
O-Ring
No
NEMA Rating
NEMA 3R
Product Name
MAX-LOC
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.