Pg612-90 Male 90 Degree Sh1Was50424

  • Mfr # 1300970217

  • Zoro # G505787236


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Type
Right Angle
Material
Aluminum
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970217
Zoro #
G505787236
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
3/4" NPT
Cable Diameter
15.88-19.05mm (.625-.750")

Details

Item
Deluxe Cord
Type
Right Angle
Material
Aluminum
Standards
CSA Certified; UL E76954
Connector Type
Male
Series
130097
CSA
LR32159
Body Style
90° Angle
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
Product Name
Deluxe Cord
UL
E76954

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.