Pg612Cr Sst.625-.750 F-3 3/4 Max-Locdelu

  • Mfr # 1300970332

  • Zoro # G105788602


product price:  $198.99
/ea
Sold in multiples of 3 for $596.97
Free Shipping & Returns

Key Features

Type
Straight
Material
Stainless Steel
Standards
CSA Certified
Number of Ports
1
Series
130097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300970332
Zoro #
G105788602
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
15.88-19.05mm (.625-.750")
Thread Size
3/4" NPT

Details

Item
MAX-LOC
Type
Straight
Material
Stainless Steel
Standards
CSA Certified
Number of Ports
1
Series
130097
Color
Orange
Connector Type
Male
Material - Grip
Stainless Steel
O-Ring
No
Number of Holes
1
Product Name
MAX-LOC
Color - Grommet
Orange
NEMA Rating
NEMA 3R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.