Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Pg812-45 Male 45 Degree Was50332 1300970205

Pg812-45 Male 45 Degree Was50332 (Discontinued)

  • Mfr # 1300970205
  • Zoro # G705786701
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970205
Zoro #
G705786701
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
12.37-14.27mm (.487-.562")
Thread Size
1" NPT

Details

Item
Deluxe Cord
Type
Angled
Material
Aluminum
Standards
CSA Certified; UL E76954
Series
130097
Connector Type
Male
CSA
LR32159
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
UL
E76954
Body Style
45° Angle
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
NEMA Rating
NEMA 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.