This item is Discontinued.

Woodhead Straight, 1" NPT, Stainless Steel Grip, NEMA 3R 1300970337

Straight, 1" NPT, Stainless Steel Grip, NEMA 3R (Discontinued)

  • Mfr # 1300970337
  • Zoro # G605788256
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970337
Zoro #
G605788256
UPC #
78678837149
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
19.05-22.23mm (.750-.875")

Details

Item
Strain-Relief Cord Grip
Type
Strain Relief Grip
Body Style
Straight
Material - Grip
Stainless Steel
NEMA Rating
NEMA 3R
Number of Ports
1
Material
Stainless Steel
Series
130097
For Use With
MAX-LOC Lock Nut 1" NPT, MAX-LOC Gasket Sealing Ring 1" NPT, MAX-LOC O-Ring
Connector Type
Male
Standards
CSA Certified
O-Ring
No
Product Name
MAX-LOC
Number of Holes
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.