Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pg816-45 Male 45 Degree Was50334

  • Mfr # 1300970207

  • Zoro # G005786678


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Type
Angled
Material
Aluminum
Series
130097
Connector Type
Male
Standards
CSA Certified; UL E76954
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300970207
Zoro #
G005786678
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
22.23-25.40mm (.875-1.000")

Details

Item
Deluxe Cord
Type
Angled
Material
Aluminum
Series
130097
Connector Type
Male
Standards
CSA Certified; UL E76954
Material - Grip
Stainless Steel
Body Style
45° Angle
UL
E76954
Product Name
Deluxe Cord
CSA
LR32159
NEMA Rating
NEMA 4
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.