Pin & Sleeve Connector, 10/15 A, 125/250V AC, 3 Pole
Mfr # 1301440029
Zoro # G705783168
product price: $34.15
/eaSold in multiples of 3 for $102.45
Key Features
Current Rating
10/15 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Connector Type
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301440029
Zoro #
G705783168
UPC #
-
Country of Origin
Mexico
Details
Item
Pin & Sleeve Connector
Current Rating
10/15 A
Voltage Rating
125/250V AC
Number of Poles
3
Number of Wires
3
Connector Type
Female
Series
130144
Max. Voltage
250V
Type
Connector
Receptacle Type
Single
Lighted Connector
No
GFCI
No
Locking Blade
Yes
Product Name
Safeway
NEMA Configuration
Non-NEMA Locking
Current - Maximum per Contact
10.0A, 15.0A
Flip Lid
No
Current
15 A
Maximum Voltage
250 V
Flange Type
Non-Flanged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.