Zoro Homepage

Pin & Sleeve Connector, 20 A, 480V AC, 3 Pole

  • Mfr # 1301450039

  • Zoro # G605948742


product price: $79.75
/ea
Sold in multiples of 2 for $159.50
Free Shipping & Returns

Key Features

Current Rating
20 A
Number of Poles
3
Number of Wires
4
Standards
CSA Certified; UL E10176
Connector Type
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450039
Zoro #
G605948742
UPC #
-
Country of Origin
Mexico

Details

Item
Pin & Sleeve Connector
Current Rating
20 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
Standards
CSA Certified; UL E10176
Connector Type
Female
Series
130145
Max. Voltage
480V
Type
Connector
NEMA Configuration
NEMA L16-20
Locking Blade
Yes
GFCI
No
Receptacle Type
Single
Product Name
Safeway
UL
E10176
CSA
LR6837
Flip Lid
No
Lighted Connector
No
Current - Maximum per Contact
20.0A
Current
20 A
Maximum Voltage
480 V
Flange Type
Non-Flanged
Phase
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.