Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin & Sleeve Receptacle, 20 A, 250V AC, 2 Pole, White

  • Mfr # 1301500058

  • Zoro # G305787702


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500058
Zoro #
G305787702
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
20 A
Voltage Rating
250V AC
Number of Poles
2
Number of Wires
3
IP Rating
IP44
Housing Color
White
Cap Type
Spring-Loaded Cap
Standards
UL E145923
Resistance Properties
Chemical Resistant, Impact Resistant
Connector Type
Female
Series
130150
Type
Receptacle
Max. Voltage
250V
Features
Flanged; Flip Lid
Lighted Connector
No
Current - Maximum per Contact
20.0A
Locking Blade
No
Product Name
Safeway
Receptacle Type
Single
GFCI
No
Flip Lid
Yes
Specialty
Pin and Sleeve
UL
E145923
Maximum Voltage
250 V
Current
20 A
Flange Type
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products