Zoro Homepage

Pin & Sleeve Receptacle, 60 A, 480V AC, 3 Phase, 3 Pole, White

  • Mfr # 1301500210

  • Zoro # G605788362


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Current Rating
60 A
Voltage Rating
480V AC
Number of Poles
3
Number of Wires
4
IP Rating
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500210
Zoro #
G605788362
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
60 A
Voltage Rating
480V AC
Phase
3
Number of Poles
3
Number of Wires
4
IP Rating
IP44
Housing Color
White
Cap Type
Spring-Loaded Cap
Standards
UL E145923
Resistance Properties
Chemical Resistant, Impact Resistant
Series
130150
Connector Type
Female
Features
Flanged; Flip Lid
Max. Voltage
480V
Flip Lid
Yes
Specialty
Pin and Sleeve
Product Name
Safeway
UL
E145923
Locking Blade
No
Receptacle Type
Single
Lighted Connector
No
Current - Maximum per Contact
60.0A
GFCI
No
Current
60 A
Maximum Voltage
480 V
Flange Type
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products