Zoro Homepage

Pl Hd Lamp 100W Wr/Ce Out Usingguard1156

  • Mfr # 1301020256

  • Zoro # G805814335


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Rated Watts
100W
Lamp Type
A21 Incandescent
Includes
Guard
Length
4 in
Standards
CSA LR85374; UL E59251
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301020256
Zoro #
G805814335
UPC #
-
Country of Origin
Mexico

Dimensions

Length
4 in
Height
15 in

Details

Rated Watts
100W
Lamp Type
A21 Incandescent
Includes
Guard
Standards
CSA LR85374; UL E59251

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.