Zoro Homepage

PL HDLP 100W SO&SW QO W/R USINGGUARD1166

  • Mfr # 276US

  • Zoro # G2187614


original price: $224.99
6% off
new price: $209.99
/ea
Free Shipping & Returns

Key Features

Voltage
240V
Features
On/Off Switch
Guard Type
Metal Wire
Mounting
Hand Held
Flashlight Body Material
#8 Gauge Zinc-plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
276US
Zoro #
G2187614
UPC #
78678860138
Country of Origin
Mexico

Dimensions

Height
381.00mm (15.000")
Depth
101.60mm (4.000")

Details

Item
Safety Yellow®
Voltage
240V
Features
On/Off Switch
Guard Type
Metal Wire
Mounting
Hand Held
Flashlight Body Material
#8 Gauge Zinc-plated Steel
Lamp Watts
100W
Duty Rating
Commercial
Lamp Type
A21
Series
130102
Outlet
Side

Description

Safeway Phenolic Hand Lamp with 100W, Quick Open Guard, with Switch and Side Outlet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.