Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mesh Grip, Straight, Steel Grip, 14-3/4 in

  • Mfr # 35903

  • Zoro # G0396506


product price: $83.29
/ea
Sold in multiples of 3 for $249.87
Free Shipping & Returns

Key Features

Body Style
Straight
Material - Grip
Steel
Cable Diameter
0.75 in - 0.99 in
Mesh Length
14-3/4 in
CSA
LR32159
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35903
Zoro #
G0396506
UPC #
78678835903
Country of Origin
Mexico

Dimensions

Cable Diameter
0.75 in - 0.99 in
Mesh Length
14-3/4 in

Details

Item
Mesh Grip
Body Style
Straight
Material - Grip
Steel
CSA
LR32159
Eye Type
Flexible
Series
130095
Approximate Break Strength
1, 859.73kg (4, 100 lbs)

Description

Light Duty Wire Mesh Pulling Grip, Single Weave, Flexible Rope Eye, Short Mesh Length 0.375m (14.75"), Approximate Break Strength 1859.73kg (4100 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.