Plug 50A 3P4W 250Dc/600Ac Replacement-Us
Mfr # 1301550042
Zoro # G705783434
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Maximum Voltage
600 V AC/250 V DC
Current
50 A
Max. Voltage
600V AC; 250V DC
Current Rating
50 A
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301550042
Zoro #
G705783434
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
600 V AC/250 V DC
Current
50 A
Max. Voltage
600V AC; 250V DC
Current Rating
50 A
Connector Type
Male
Series
130155
Type
Plug
Voltage - Maximum
600V AC / 250V DC
Flip Lid
No
GFCI
No
Current - Maximum per Contact
50.0A
Poles
3-pole/4-wire
NEMA Configuration
Non-NEMA Locking
Flange
No
Locking Blade
Yes
Lighted Connector
No
Product Name
Safeway
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.