This item is Discontinued.

Woodhead Plug 50A 3P4W 3Phase 480V Californiastyl 1301550145

Plug 50A 3P4W 3Phase 480V Californiastyl (Discontinued)

  • Mfr # 1301550145
  • Zoro # G605783169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550145
Zoro #
G605783169
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
480 V
Current
50 A
Series
130155
Flange
No
Poles
3-pole/4-wire
Locking Blade
Yes
Flip Lid
No
Lighted Connector
No
GFCI
No
NEMA Configuration
Non-NEMA Locking CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.