Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Plug Closure - B Size Referto00-1870 (Discontinued)

  • Mfr # 1301550028
  • Zoro # G305782981
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301550028
Zoro #
G305782981
UPC #
-
Country of Origin
United States

Details

Item
Watertite Extreme Plug
Connector Type
Male
Type
Plug
IP Rating
IP67
Series
130155
Product Name
Watertite Extreme
Flip Lid
No
GFCI
No
Locking Blade
No
Lighted Connector
No
Flange
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.