Pow-R-Matic Heavy Duty Cable Reel With Retraction Weight Of 7Lbs.
- Mfr # 1300850366
- Zoro # G205782913
product price:Â
$
10,449.99
/ea
Free Shipping & Returns
Key Features
Maximum Wire Size
16 AWG
Maximum Voltage
600 V
Current
6:00 AM
Length
95 ft
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1300850366
- Zoro #
- G205782913
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 16 AWG
- Length
- 95 ft
Details
- Item
- Wire Connector
- Maximum Voltage
- 600 V
- Current
- 6:00 AM
- Material
- Steel
- Standards
- CSA Certified
- Finish
- Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.