Pow-R-Mite Industrial Duty Cable Reel, 12/3 Sow, 7.62M (25.0 Feet) Cord

  • Mfr # 1300830270
  • Zoro # G505783047
product price: 
$
1,733.99
/ea
Free Shipping & Returns

Key Features

Type
Cable Reel
Number of Outlets
2
Maximum Voltage
120 V
Current
18 A
Tension Method
Ratchet Lock
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1300830270
Zoro #
G505783047
UPC #
-
Country of Origin
Mexico
Item
Cable Reel
Type
Cable Reel
Number of Outlets
2
Maximum Voltage
120 V
Current
18 A
Tension Method
Ratchet Lock
Number of Ports
2
RoHS Compliant
Yes
Material
Aluminum
Wire Range
12 AWG
Current Rating
18 A
Max. Voltage
120V
Series
130083
Finish
Powder Coated
Primary Cord/Cable Entry
1" NPT
Mounting Style
Rigid
Number of Receptacles
2
Number of Conductors
3
Product Name
POW-R-MITE
GFCI
Yes
Guide Arm
5° increments over 270° Arc
Drum Lock
Ratchet
Current - Maximum per Contact
18.0A
NEMA Configuration
NEMA 5-15
Material - Coating
Powder Coating
Cord Type
12/3 SOW
Enclosure Rating
NEMA 4
Cable Movement
Ratchet Lock
Duty
Industrial
Material - Housing
Cast Aluminum

Dimensions

Width
244.35mm (9.620")
Height
0.37m (14.50")
Length
25 ft
Depth
0.34m (13.50")
Cord Length
7.62m (25.0')
Wire Size (AWG)
12

Ratings & reviews