Power Outlet Strips 1447 W50Ft 14-3-Sjow 1547 Gfci (Discontinued)
- Mfr # 1301430103
- Zoro # G005782564
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1301430103
Zoro #
G005782564
UPC #
-
Country of Origin
Mexico
Dimensions
Length
50 ft
Details
Item
Super-Safeway
Maximum Voltage
125 V
Current
15 A
Max. Voltage
125V
Current Rating
15 A
Type
Cordset
Series
130143
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
GFCI
Yes-In-line
Flip Lid
No
Lighted Connector
No
Poles
2-pole/3-wire
Cord Type
14/3 SJOW
Current - Maximum per Contact
15.0A
Locking Blade
No
Product Name
Super-Safeway
Receptacle Type
Single
NEMA Configuration
NEMA 5-15
CSA
LR6837
Flange
No
UL
E38085
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.