Zoro Homepage
This item is Discontinued.
Woodhead Power Outlet Strips 15A. In-Line Gfci W/Plug &Conn 1301530045

Power Outlet Strips 15A. In-Line Gfci W/Plug &Conn (Discontinued)

  • Mfr # 1301530045
  • Zoro # G005782601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301530045
Zoro #
G005782601
UPC #
-
Country of Origin
Honduras

Dimensions

Cord Length
7.62m (25.0')
Length
25 ft
Cord Diameter
10.92mm (.430")
Cord Grip Body Size
Internal Double C-Clamp

Details

Item
GFCI Commercial Duty, Single Phase
Type
GFCI Commercial Duty, Single Phase
Insulation Material
Nylon
Maximum Voltage
125 V
Current
15 A
Number of Ports
1
RoHS Compliant
Yes
Standards
CSA Certified; UL E66308
Material
Nylon
Color
Black
Max. Voltage
125V
Current Rating
15 A
Series
130153
Open Neutral Relay
Yes
GFCI
Yes-In-line
Cord Type
14/3 SJTW
Enclosure Rating
NEMA 4
GFCI Reset
Manual
Ground Continuity Monitor
No
CSA
LR6837
Product Name
Safeway
Number of Receptacles
1
Current - Maximum per Contact
15.0A
UL
E66308
Mounting Style
Portable
Feed-Thru
Yes
Flip Lid
No
NEMA Configuration
NEMA 5-15
Maximum Conductors
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.